Cove Satin Nickel Dummy Knob Right or Left Handed
- Mfr # 94880-490
- Zoro # G1942872
Specifications
Details
- MFR #
- 94880-490
- Zoro #
- G1942872
- UPC #
- 883351264068
- Country of Origin
- Mexico
Description
As the industry leader, Kwikset has provided trusted security for over 70 years and has become synonymous with security, peace of mind, style and innovation. The attractive, traditional colonial design of the Cove makes a simple yet elegant statement in any home. This half-dummy, or trim function, is surface mounted on doors where only a pull is required. The crisp, clean appearance of the Satin Nickel finish adds to the overall look of the product and brings a modern feel. Bacteria can double every 20 minutes on an unprotected surface. Microban silver glass technology is incorporated during the manufacturing process and permanently binds the silver ions to the coating. Treated hardware continuously inhibits the growth of bacteria on the surface creating a cleaner product. Homeowners that install Kwikset hardware with Microban antimicrobial product protection are proactively protecting a frequently touched door surface, which helps to reduce the growth of microbes on the surface of the hardware.
- • For use on interior doors where a push/pull function is required
- • Universal handing; fits both right handed and left handed doors
- • Easily installs in minutes with just a screwdriver
- • Cove design
- • Satin nickel finish
- • Lifetime mechanical and finish warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.