Dakota Series 687DAXT 3 SMT RBP Handleset with Tylo Knob, Traditional Lock, Wave Handle
- Mfr # 687DAXT3SMTRBP
- Zoro # G825006857
product price:Â
$
122.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 687DAXT3SMTRBP
- Zoro #
- G825006857
- UPC #
- 199394009468
- Country of Origin
- China
Description
Kwikset Dakota Handleset with Tylo Knob, Lock Type: Traditional, Wave Handle, Antique Brass, Interior Handle Type: Knob, Security Grade: 3, Re-Key Technology: SmartKey, Rekeyable/Resettable: Rekeyable, Metal, Keyway Type: KW1, Door Handing: Universal, Number of Cylinders: 1, Commercial/Residential: Residential, Faceplate Size: 1 x 2-1/4 in, Backset Size: 2-3/8, 2-3/4 in, Backset Type: Adjustable, Bolt Throw Size: 1/2 in, Cylinder Type: 5-Pin, Deadbolt Latch Throw: 1 in, Door Thickness: 1-3/4 in, Edge Bore Diameter: 1 in, Cross Bore Diameter: 2-1/8 in, Grip Center to Center: 8-13/32 in, Strike Size: 2-1/4 in, Strike Type: Full Lip Round Corner, Projection Size: 2-5/32 in, Center to Center: 5-1/2 in, 17-3/16 in OAH, Knob Diameter: 2.19 in, Latch Type: Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.