
SmartKey Antique Brass Metal Deadbolt
Mfr # 99800-121
Zoro # G4630078
Specifications
Product Information
Description
Step up to designer styles and superior security with Kwikset Signature Series products. The 980 deadbolt series is both tough and attractive. This single cylinder deadbolt can be locked or unlocked by a key on the outside, or the turn piece on the inside. The complementary Antique Brass finish offers a warm feel with deep accents in the contours of the product. Bacteria can double every 20 minutes on an unprotected surface. Microban silver glass technology is incorporated during the manufacturing process and permanently binds the silver ions to the coating. Treated hardware continuously inhibits the growth of bacteria on the surface creating a cleaner product. Homeowners that install Kwikset hardware with Microban antimicrobial product protection are proactively protecting a frequently touched door surface, which helps to reduce the growth of microbes on the surface of the hardware.
- • Designer style and superior security with this Kwikset Signature Series product
- • For use on exterior doors where keyed entry and security is needed
- • Featuring SmartKey Security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
- • SmartKey Security re-key technology is compatible with Kwikset (KW1) keyway
- • Deadbolt operated by key outside and thumb turn inside
- • Latch has 2 interchangeable faceplates; round corner and square corner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.