Shop KWIKSET
Create Account
Delta Lever Interior Single Cylinder Handleset Trim, Satin Nickel Blackened
- Mfr # 604DL-15A
- Zoro # G908581097
product price:Â
$
57.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 604DL-15A
- Zoro #
- G908581097
- UPC #
- -
- Country of Origin
- United States
Description
Delta Lever Interior Single Cylinder Handleset Trim in Antique Nickel
Delta LeverFeaturing SmartKeyA clean, streamlined design, Delta fits a whole range of decorating styles beautifully, from traditional to contemporary.Features:
MUST ALSO PURCHASE 687 series outside trim for a complete handleset
Delta LeverFeaturing SmartKeyA clean, streamlined design, Delta fits a whole range of decorating styles beautifully, from traditional to contemporary.Features:
- Featuring SmartKey Security
- ANSI/BHMA Grade 3 Certified Security
- ADA Compliant
- Cross Bore 2-1/8
- Edge bore 1
- Adjustable 2-3/8 or 2-3/4
- UL functions 2-3/4 standard or
- 2-3/8 optional
- 1-3/8 - 1-3/4 Doors standard.
- SmartKey Security or Traditional 5-pin Pin And Tumbler
- 1 x 2-1/4 Specify round corner or square corner.
- Also available as drive-in latch.
- 2-1/4 Full lip standard.
- Specify round corner, square corner.
- Other options available.
- 1/2 Throw
- A156.2 Grade 3
- all functions except 488
- 200 function satisfies section 4.13.9 ADA requirements.
- Meets 3-hour fire rating for all UL specific functions.
- Polished Brass - 3
- Antique Brass - 5
- Venetian Bronze - 11P
- Satin Nickel - 15
- Antique Nickel - 15A
- Polished Chrome - 26
- Satin Chrome - 26D
MUST ALSO PURCHASE 687 series outside trim for a complete handleset
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.