Door Knob, 3 Grade, ChromeSatin, 238 to 234 in Backset, 138 to 134 in Thick Door
- Mfr # 400T26DRCALRCSK3V
- Zoro # G407448877
product price:Â
$
39.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400T26DRCALRCSK3V
- Zoro #
- G407448877
- UPC #
- 883351761901
- Country of Origin
- Mexico
Description
Kwikset Door Knob, Design Tylo, Security Grade 3, Backset Type Adjustable, Backset Size 238 to 234 in, Door Thickness 138 to 134 in, Cylinder Type 5Pin, Keyway Type K3, Latch Type Adjustable, Faceplate Size 1 x 214 in, Strike Type Round Corner, Square Corner, Strike Size 214 in, Bolt Throw Size 12 in, Door Handing Universal, ChromeSatin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.