Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 740LSL-SQT-11P-SMT-6AL-RCS

  • Zoro # G612925965


product price:  $99.35
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Includes Hardware
Hardware Included
Backset
2 3/8 in, 2 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
740LSL-SQT-11P-SMT-6AL-RCS
Zoro #
G612925965
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Includes Hardware
Hardware Included
Backset
2 3/8 in, 2 3/4 in
Features
Easy Installation, Fully Reversible Lever, Interchangeable Faceplate, Smartkey Security
Strike Type
Round Corner
Standards
ADA, ANSI A117.1, ANSI/BHMA
Item
Door Lever Lockset
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Included
Latch Bolt/Dead Bolt
Latch Bolt
Trim Plate Shape
Square
Knob/Handle Material
Zinc
Includes
Allen Wrench, Keys, Latch, Levers, Screws, Smartkey Tool, Strike
ADA Compliant
Yes
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Push Button
Lockset Style
Rose
ANSI Grade
2
Cylinder Core Type
Conventional Core Cylinder
Application
For Doors where Security is Needed, Keyed Entry
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Bronze-Plated, Blackened, Satin Relieved, Clear Coated

Description

Lisbon Keyed Entry Lever SmartKey

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.