Shop KWIKSET

Entry Lever and Deadbolt Set SmartKey Tustin Satin Nickel ANSI/BHMA Grade 2 KW1 1-3/4 Satin Nickel

  • Mfr # 5420781
  • Zoro # G108567761

product price: 
$
170.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5420781
Zoro #
G108567761
UPC #
-
Country of Origin
United States

Description

Step up to designer styles and superior security with Kwikset signature series products. Tustin's fashionable wave silhouette design is the perfect complement to homes with inspired style. The crisp, clean appearance of the Satin Nickel finish adds to the overall look of the product and brings a modern feel. The Combo provides 2 locking points- keyed entry and a deadbolt. SmartKey Re-key Technology allows you to control who has access to your home. Re-key the lock yourself in seconds in 3 easy steps. Have you recently moved or had a child lose a key. It's time to re-key. SmartKey provides the highest level of residential security and features BumpGuard to protect against lock bumping. Bacteria can double every 20 minutes on an unprotected surface. Microban silver glass technology is incorporated during the manufacturing process and permanently binds the silver ions to the coating. Treated hardware continuously inhibits the growth of bacteria on the surface creating a cleaner product. Homeowners that install Kwikset hardware with Microban antimicrobial product protection are proactively protecting a frequently touched door surface, which helps to reduce the growth of microbes on the surface of the hardware.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.