Kingston Polished Brass Storeroom Keyed UL Door Lever featuring SmartKey

  • Mfr # 781KNL 3 SMT RCAL 3028
  • Zoro # G008641608
product price: 
$
194.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
781KNL 3 SMT RCAL 3028
Zoro #
G008641608
UPC #
883351485630
Country of Origin
United States

Description

A clean, streamlined design on the Kingston fits a wide range of decorating styles from traditional and ranch to contemporary. Both knobs/levers can be locked or unlocked by a key on the outside, or push button on the inside. The Polished Brass finish adds to the traditional look and feel of the product and makes a classic statement.
  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • SmartKey Security re-key technology is compatible with Kwikset KW1 keyway
  • Comes with 2 keys
  • Latch is 20-minutes fire rated with round corner face
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • ANSI/BHMA grade-2 certified
  • Latch has adjustable backset 2-3/8 in. to 2-3/4 in. to fit all standard door preparations
  • Locking mechanism functions by pressing the push button on the interior of the lock
  • Meets or exceeds UL testing requirements specified for each product grade or rating
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical, 5-years finish

Ratings & reviews