Ladera Matte Black Keyed Entry Lever 2-3/4 in.
- Mfr # 94050-616
- Zoro # G505857885
Specifications
Details
- MFR #
- 94050-616
- Zoro #
- G505857885
- UPC #
- 883351748957
- Country of Origin
- Taiwan, Province of China
Description
As the industry leader, Kwikset has provided trusted security for over 70 years and has become synonymous with security, peace of mind, style and innovation. Simple and understated, the Ladera lever will surely delight. The linear and unadorned look of the Ladera lever makes it an excellent choice for a transitional or contemporary themed décor. Both levers/knobs can be operated by a key on the outside or thumb turn on the inside. The rich tones of Matte Black add the finishing touch to this product. The Matte Black finish provides a rich and warm complement to the product’s style.
- • For use on exterior doors where keyed entry and security is needed
- • Featuring SmartKey Security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- • SmartKey Security re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- • Latch has 3 interchangeable faceplates round corner, square corner and drive-in collar
- • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- • Latch has adjustable backset 2-3/8 in. to 2-3/4 in. to fit all standard door preparations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.