Shop KWIKSET

Juno Satin Nickel Passage Door Knob 1-3/4 in.

  • Mfr # 97200-789

  • Zoro # G8673048


product price:  $23.49
/ea

Key Features

Standards
ANSI/BHMA Grade 2
Location Type
Door Mount
Application
Hall, Door, Closet
Material
Steel
Series
Juno
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
97200-789
Zoro #
G8673048
UPC #
883351469104
Country of Origin
Mexico

Details

Standards
ANSI/BHMA Grade 2
Location Type
Door Mount
Finish
Satin Nickel
Application
Hall, Door, Closet
Material
Steel
Series
Juno
Type
Door Knob
Features
Features an adjustable latch to fit all standard door preparations

Description

Step up to designer styles and superior security with Kwikset Signature Series products. Juno's elegant, traditional style blends perfectly with most design styles. This passage knob/lever is best used on interior hall and closet applications where no locking is required. The knob/lever is reversible and mounts on both left and right handed doors. The crisp, clean appearance of the Satin Nickel finish adds to the overall look of the product and brings a modern feel. *


  • • Designer style and superior security with this Kwikset Signature Series product
  • • For use on interior doors requiring no locking functionality, such as hallway or closet doors
  • • Universal handing; fits both right handed and left handed doors
  • • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • • Both knobs always free
  • • Easily installs in minutes with just a screwdriver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.