Polo Satin Nickel Privacy Lockset 1-3/4 in.
- Mfr # 93001-915
- Zoro # G1925923
Specifications
Details
- MFR #
- 93001-915
- Zoro #
- G1925923
- UPC #
- 42049361001
- Country of Origin
- Mexico
Description
As the industry leader, Kwikset has provided trusted security for over 60 years and has become synonymous with security, peace of mind, style and innovation. Classic lines and enhanced styling make Polo a great choice for many home designs and the perfect enhancement for traditional or contemporary homes. The crisp, clean appearance of the Satin Nickel finish adds to the overall look of the product and brings a modern feel. This privacy knob is best used in interior bed and bath applications where privacy is required. The knob is locked or unlocked by turn button inside. The outside knob can be unlocked by an emergency key.Bacteria can double every 20 minutes on an unprotected surface. Microban silver glass technology is incorporated during the manufacturing process and permanently binds the silver ions to the coating. Treated hardware continuously inhibits the growth of bacteria on the surface creating a cleaner product. Homeowners that install Kwikset hardware with Microban antimicrobial product protection are proactively protecting a frequently touched door surface, which helps to reduce the growth of microbes on the surface of the hardware.
- • For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
- • Universal handing; fits both right handed and left handed doors
- • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- • Locking mechanism functions with turn piece on the interior of the lock
- • Easily installs in minutes with just a screwdriver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.