Shop KWIKSET
Create Account
Powerbolt 250 Series 992500-003 Keypad Electronic Lock, 3 Grade, Zinc, Venetian Bronze
- Mfr # 9250TRS11PSMT4AL
- Zoro # G325009396
product price:Â
$
114.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9250TRS11PSMT4AL
- Zoro #
- G325009396
- UPC #
- 883351891455
- Country of Origin
- Taiwan, Province of China
Description
Kwikset Powerbolt 250 Keypad Electronic Lock, Design: Transitional, Security Grade: 3, Power Source: Battery, Number of Cylinders: 1, Cylinder Type: Deadbolt, Keyway Type: KW1, Re-Key Technology: SmartKey, Backset Type: Adjustable, Latch Type: Adjustable, Cross Bore Diameter: 2-1/8 in, Edge Bore Diameter: 1 in, Projection Size: 0.969 in, Door Thickness: 1-3/8 to 1-3/4 in, Interior Locking: Turn Piece, Door Handing: Universal, Number of User Codes: 25, Commercial/Residential: Residential, Alarm Type: Audible, Keypad Included: Yes, Lighted Keypad: Yes, Biometric Lock: No, Zinc, Venetian Bronze, Includes: Lock, Latch, Strike, Hardware, Key and Instruction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.