Shop KWIKSET

Powerbolt 250 Series 992500-004 Keypad Electronic Lock, 3 Grade, Zinc, Matte Black

  • Mfr # 250TRS514SMT4AL
  • Zoro # G825006376

product price: 
$
114.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
250TRS514SMT4AL
Zoro #
G825006376
UPC #
883351891462
Country of Origin
Taiwan, Province of China

Description

Kwikset Powerbolt 250 Keypad Electronic Lock, Design: Transitional, Security Grade: 3, Power Source: Battery, Number of Cylinders: 1, Cylinder Type: Deadbolt, Keyway Type: KW1, Re-Key Technology: SmartKey, Backset Type: Adjustable, Latch Type: Adjustable, Cross Bore Diameter: 2-1/8 in, Edge Bore Diameter: 1 in, Projection Size: 0.969 in, Door Thickness: 1-3/8 to 1-3/4 in, Interior Locking: Turn-Piece, Door Handing: Universal, Number of User Codes: 25, Commercial/Residential: Residential, Alarm Type: Audible, Keypad Included: Yes, Lighted Keypad: Yes, Biometric Lock: No, Zinc, Matte Black, Includes: Lock, Latch, Strike, Hardware, Key and Instructions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.