Prague Series 818PGHXPSK 514 RDT SMT Handleset with Pismo Knob, Contemporary Lock
- Mfr # 818PGHXPSKRDT514
- Zoro # G325006265
product price:Â
$
272.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 818PGHXPSKRDT514
- Zoro #
- G325006265
- UPC #
- 199394009802
- Country of Origin
- China
Description
Kwikset Prague Handleset with Pismo Knob, Lock Type: Contemporary, Arch Handle, Matte Black, Interior Handle Type: Knob, Security Grade: 1, Re-Key Technology: SmartKey, Rekeyable/Resettable: Rekeyable, Metal, Keyway Type: KW1, Door Handing: Universal, Number of Cylinders: 1, Commercial/Residential: Residential, Backset Size: 2-3/8, 2-3/4 in, Backset Type: Adjustable, Cylinder Type: 5-Pin, Door Thickness: 1-3/4 to 2 in, Edge Bore Diameter: 1 in, Cross Bore Diameter: 1 in, Strike Type: Full Lip Round Corner, Projection Size: 2-3/4 in, 17-23/32 in OAH, Knob Diameter: 2.63 in, Latch Type: Square Corner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.