Delta Satin Chrome Privacy Lever Right or Left Handed
Mfr # 93001-879
Zoro # G7695448
Specifications
Product Information
Description
As the industry leader, Kwikset has provided trusted security for over 70 years and has become synonymous with security, peace of mind, style and innovation. A clean, streamlined design on the Delta fits a wide range of decorating styles: from traditional and ranch to contemporary. This privacy knob/lever is best used in interior bed and bath applications where privacy is required. Both knobs/levers are locked or unlocked by turn piece inside. The outside knob/lever can be unlocked by an emergency key. The Satin Chrome finish gives the product a modern and minimalist look. *
- • For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
- • Latch has 2 interchangeable faceplates; round corner and square corner
- • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- • Locking mechanism functions with turn piece on the interior of the lock
- • Fully reversible lever, can be installed on both right handed and left handed doors
- • Easily installs in minutes with just a screwdriver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.