Signature Series 740PSK RDT 15 SMT Round Entry Door Lock, AAA Grade, Keyed Key, Zinc

  • Mfr # 740PSK RDT 15 CP
  • Zoro # G907449022
product price: 
$
57.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
740PSK RDT 15 CP
Zoro #
G907449022
UPC #
883351660617
Country of Origin
Taiwan, Province of China

Description

Kwikset Signature Round Entry Door Lock, Design Pismo, Security Grade AAA, Knob Handle, Backset Type Adjustable, Backset Size 238 to 234 in, Edge Bore Diameter 1 in, Cross Bore Diameter 218 in, Door Thickness 138 to 134 in, Number of Cylinders 1, Keyway Type KW1, SC1, Key Type Keyed, ReKey Technology SmartKey, Latch Type Rounded Corner, Door Handing Universal, Screw Mounting, Zinc, Satin Nickel, Silver, Projection Size 267 in, Suitable for Left and Right Handed Doors, Includes 2 Keys

Ratings & reviews