Signature Series 740PSK RDT 514 SMT Entry Door Lockset, AAA Grade, Zinc, Matte, Knob Handle

  • Mfr # 740PSK RDT 514 CP
  • Zoro # G007449199
product price: 
$
60.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
740PSK RDT 514 CP
Zoro #
G007449199
UPC #
883351660570
Country of Origin
Taiwan, Province of China

Description

Kwikset Signature Entry Door Lockset, Design Pismo, Security Grade AAA, Knob Handle, Backset Type Adjustable, Backset Size 238, 234 in, Edge Bore Diameter 1 in, Cross Bore Diameter 218 in, Door Thickness 138 to 134 in, Number of Cylinders 1, Keyway Type KW1, SC1, ReKey Technology SmartKey, Latch Type Rounded Corner, Door Handing Universal, Zinc, Matte, Black, Projection Size 267 in, Includes 2 Keys

Ratings & reviews