Singapore Matte Black Privacy Lever Right or Left Handed
- Mfr # 97300-942
- Zoro # G710516485
Specifications
Details
- MFR #
- 97300-942
- Zoro #
- G710516485
- UPC #
- 883351808453
- Country of Origin
- Taiwan, Province of China
Description
Step up to designer styles and superior security with Kwikset Signature Series products. The Singapore lever has a modern look and clean lines that are suited for the design conscious consumer. This lever is easy to install and has a custom high quality look that can feature either a round or square rose at an affordable price. This privacy knob and lever is best used on interior hall and closet applications where no locking is required, so the knob and lever is always free to turn. The knob and lever is reversible and mounts on both left and right handed doors. The rich tones of matte black add the finishing touch to this product. The matte black finish provides a rich and warm complement to the product's style.
- • Microban antimicrobial product protection keeps door hardware 99.9 percent cleaner than unprotected surfaces
- • For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
- • Latch has 2 interchangeable faceplates, round corner and square corner
- • Easily installs in minutes with just a screwdriver
- • Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
- • Locking mechanism functions with turn piece on the interior of the lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.