SmartKey Satin Nickel Steel Deadbolt
- Mfr # 92580-018
- Zoro # G8659991
Specifications
Details
- MFR #
- 92580-018
- Zoro #
- G8659991
- UPC #
- 883351708203
- Country of Origin
- China
Description
The latest in contemporary design, these deadbolts are the first of their kind, featuring a half-inch projection off the door and the latest version of kwikset patented smartkey security. Downtown, a square slim deadbolt is the latest in contemporary design and a perfect accent for the style-conscious consumer. This single cylinder deadbolt can be locked or unlocked by a key on the outside or the turn piece on the inside. The crisp, clean appearance of the satin nickel finish adds to the overall look of the product and brings a modern feel.Bacteria can double every 20 minutes on an unprotected surface. Microban silver glass technology is incorporated during the manufacturing process and permanently binds the silver ions to the coating. Treated hardware continuously inhibits the growth of bacteria on the surface creating a cleaner product. Homeowners that install Kwikset hardware with Microban antimicrobial product protection are proactively protecting a frequently touched door surface, which helps to reduce the growth of microbes on the surface of the hardware.
- • 50% less protrusion than standard deadbolts
- • Interior turn piece meets 4.13.9 ADA requirements, ensuring accessibility to all disabled persons
- • Exposed screws on interior thumb piece
- • ANSI/BHMA Grade 1 Certified
- • SmartKey Security re-key technology is compatible with Kwikset (KW1) keyway
- • Detent spring to align turn piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.