Tylo Antique Brass Entry Door Knob and Single Cylinder Deadbolt Combo Pack Featuring SmartKey Securi

  • Mfr # 690T 5 SMT 6AL RCS

  • Zoro # G908567787


product price:  $127.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
690T 5 SMT 6AL RCS
Zoro #
G908567787
UPC #
883351251150
Country of Origin
United States

Description

As the industry leader, Kwikset has provided trusted security for over 60-years and has become synonymous with security, peace of mind, style and innovation. The classic design of Tylo is at home in any decor. It's Style lends a graceful finish to any door. The complementary Antique Brass finish offers a warm feel with deep accents in the contours of the product. This Combo pack provides 2-locking points- keyed entry and a deadbolt. SmartKey Re-key Technology allows you to control who has access to your home. Re-key the lock yourself in seconds in 3 easy steps. Have you recently moved or had a child lose a key. It's time to re-key. SmartKey provides the highest level of residential security and features BumpGuard to protect against lock bumping.
  • Classic design of Tylo is at home in any decor, its style lends a graceful finish to any door
  • Complementary antique brass finish offers a warm feel with deep accents in the contours of the product
  • Combo pack provides 2 locking points- keyed entry and a deadbolt, both knobs/levers can be locked or unlocked by key on the outside or turn button on the inside
  • Featuring SmartKey Re-Key technology, re-key the lock yourself in seconds in 3 easy steps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.