Shop KWIKSET

Tylo Satin Chrome Exterior Entry Door Knob and Single Cylinder Deadbolt Combo Pack

  • Mfr # 690T 26D RCAL RCS
  • Zoro # G721914058

product price: 
$
78.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
690T 26D RCAL RCS
Zoro #
G721914058
UPC #
42049407600
Country of Origin
United States

Description

Classic lines and enhanced styling make Tylo a great choice for many home designs.The sophisticated Satin Chrome finish makes a classic statement.Provides two locking points for exterior doors keyed entry and deadbolt offering superior value as well as one-key convenience.Adhering to the high industry standards of the American National Standards Institute, this lock boasts an ANSI Grade 3 high residential security rating.Kwiksets patented pre-assembled design hassle-free installation all you need is a screwdriver.Look for coordinating Tylo products including handlesets, keyed entry knobs, bed and bath privacy knobs, hall and closet passage knobs and dummy trim knobs for doors where only a pull function is required.As the industry leader, Kwikset has provided trusted security for over 60 years and has become synonymous with security, peace of mind, style and innovation.For use on exterior doors where keyed entry and security is neededCombo pack provides two locking points; keyed entry and a single cylinder deadboltUniversal handing; fits both right-handed and left-handed doorsFits door thickness of 1-3/8 in.to 1-3/4 in.Features a round corner latch to fit round corner door preparationsRefer to option #1 in the instruction guide to prepare your latchANSI/BHMA grade 3 securityEasily installs in minutes with just a screwdriver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.