SHOCKS 343131 GR2 Gas Shock - Steel- Black
- Mfr # K11-343131
- Zoro # G215766651
product price:Â
$
76.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K11-343131
- Zoro #
- G215766651
- UPC #
- 781552431312
- Country of Origin
- China
Description
Designed with vehicle specific components and valuing. Calibrated to compensate for worn suspensions. Built with quality that matches or exceeds OE. Coverage for domestic and import cars trucks and SUVs. Features -Type - Gas Charged -Internal Design - Twin Tube -Non Adjustable -Without Shock Boots -Extended Length - 20.28 in. -Compressed Length - 12.01 in. -Upper Mounting Style - Eye -Lower Mounting Style: Stem -Valving Type - 3 Stage Dual Valving -Rod Finish - Chrome Plated -Rod Material - Steel -Body Color - Black -Quantity - Single -Multi Stage Valuing -Micro Smooth Chromed Shaft -Seamless Working Cylinder Mounts And Sleeves -Bonded Mounting Bushings -Strut Brackets And Mountings To Match OE Fits For -1970-1981 Chevrolet Camaro -1971-1971 Chevrolet Vega -1957-1958 Ford Country Sedan -1957-1958 Ford Country Squire -1957-1958 Ford Fairlane -1957-1958 Ford Ranchero -1957-1958 Ford Skyliner -1970-1981 Pontiac Firebird
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.