This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00534
- Zoro #
- G1224041
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Carbide
- Number of Flutes
- 4
- Single End/Double End
- Single
- End Mill Cutting Type
- Center Cutting
- Grade
- C2 Micro Grain
- Cutting Direction
- Right Hand
- Steel (P) Compatibility
- No
- Non Ferrous (N) Compatibility
- Yes
- Item
- Square End Mill
- Stainless (M) Compatibility
- No
- End Mill Application
- Roughing/Finishing
- Hardened (H) Compatibility
- No
- End Mill Style
- Square
- Cast Iron (K) Compatibility
- No
- Shank Type
- Straight
- Finish
- Bright (Uncoated)
- List Number
- M4S
- Super Alloy (S) Compatibility
- Yes
- Helix Angle
- 30 Degrees
- Material Grade - Machining
- Micrograin
- Measurement System
- Metric
- Shank Type - Machining
- Straight
- Finish - Machining
- Uncoated
- Max. Helix Angle
- 30 Degrees
Dimensions
- Dimension Type
- Decimal inch
- Milling Diameter
- 0.0250"
- Length of Cut
- 0.075 in
- Shank Dia.
- 1/8 in
- Overall Length
- 1 1/2 in
- Milling Dia.
- 0.025 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Square End Mill, 0.025 in Milling Dia., Uncoated, Straight, Length of Cut 0.075 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.