This item is Discontinued.

This item is Discontinued.
TK582M High-Yield Toner, 2,800 Page-Yield, Magenta (Discontinued)
Mfr #
KYOTK582M
Zoro #
G203450883
UPC # 632983017357
Country of Origin Japan
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KYOTK582M
- Zoro #
- G203450883
- UPC #
- 632983017357
- Country of Origin
- Japan
Details
- Item
- Print and Imaging Supplies
- Max. Page Yield
- 2800
- Color
- Magenta
- For Use With
- Kyocera FS-C5150DN
- Remanufactured Cartridge Number
- No
- Compatible OEM Model Number
- Kyocera
- Weight
- 0.89 lbs
- Yield Type
- High-Yield
- Device Types
- Laser Printer
- Supply Type
- Toner
Description
Delivers reliability and vibrant print quality for photos and documents. Ideal for offices, warehouses, and other businesses with frequent print needs.