This item is Discontinued.

This item is Discontinued.
Coated Gloves, HCT MicroFoam Palm, Gray/Black, M 12 PK (Discontinued)
Mfr #
00-003 (M)
Zoro #
G806580826
UPC # 811373030262
Country of Origin China
Category Coated Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-003 (M)
- Zoro #
- G806580826
- UPC #
- 811373030262
- Country of Origin
- China
Dimensions
- Glove Size
- M
- Thickness
- 15g
Details
- Item
- Coated Gloves
- Color
- Gray/Black
- Glove Coating Material
- HCT MicroFoam Palm
- ANSI/ISEA Cut Level
- A1
Description
Nitrile Palm Coating With Dots for Added Grip
- •Bacteriostatic Kills Harmful Bacteria