Shop KYORENE PRO
See all product information
Create Account
Coated Gloves, Kyorene Pro Graphene, Black HCT MicroFoam Nitrile Palm Coating, Gray, S 12 PK
- Mfr # 00-890 (S)
- Zoro # G006580770
product price:
$
286.99
/pk of 12, $23.92/ea
Free Shipping & Returns
Key Features
Color
Gray
Glove Coating Material
Kyorene Pro Graphene; Black HCT® MicroFoam Nitrile Palm Coating
Thickness
18g
ANSI/ISEA Cut Level
A9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-890 (S)
- Zoro #
- G006580770
- UPC #
- 811373038237
- Country of Origin
- China
Dimensions
- Glove Size
- S
- Thickness
- 18g
Details
- Item
- Coated Gloves
- Color
- Gray
- Glove Coating Material
- Kyorene Pro Graphene; Black HCT® MicroFoam Nitrile Palm Coating
- ANSI/ISEA Cut Level
- A9
Description
- •Silicone free
- •Touchscreen compatible
- •Reinforced thumb crotch for extended wear
- •No stainless steel or fiberglass
- •Ergonomically shaped for superior fit
- •Bacteriostatic kills harmful bacteria
- •Thermal regulating to keep the hands comfortable
- •Odor neutralizing to keep the gloves smelling fresh
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.