This item is Discontinued.

This item is Discontinued.
Coated Gloves, HCT MicroFoam Nitrile Palm, Gray/Black, S 12 PK (Discontinued)
Mfr #
00-860 (S)
Zoro #
G806580840
UPC # 811373039579
Country of Origin China
Category Coated Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-860 (S)
- Zoro #
- G806580840
- UPC #
- 811373039579
- Country of Origin
- China
Dimensions
- Glove Size
- S
- Thickness
- 18g
Details
- Item
- Coated Gloves
- Color
- Gray/Black
- Glove Coating Material
- HCT MicroFoam Nitrile Palm
- ANSI/ISEA Cut Level
- A6
Description
- •Touchscreen Compatible
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.