This item is Discontinued.

This item is Discontinued.
Cut Resistant Gloves, Cut Level A4 , HCT MicroFoam Nitrile Palm , L 12 PK (Discontinued)
Mfr #
00-845 (L)
Zoro #
G406580776
UPC # 811373036707
Country of Origin China
Category Cut-Resistant Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-845 (L)
- Zoro #
- G406580776
- UPC #
- 811373036707
- Country of Origin
- China
Dimensions
- Glove Size
- L
- Thickness
- 18g
Details
- Item
- Cut Resistant Gloves
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- HCT MicroFoam Nitrile Palm
- Color
- Gray/Black/Blue/Green
- Glove Materials
- Kyorene Pro
Description
Full Blue Nitrile Coating
- •No Stainless Steel or Fiberglass
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.