This item is Discontinued.

L Baiet L Baiet BW336W81 Desiree Shag Rug; White - 8 x 10 ft. BW336W81

This item is Discontinued.

L Baiet

L Baiet BW336W81 Desiree Shag Rug; White - 8 x 10 ft. (Discontinued)

Mfr # BW336W81
Zoro # G303883581
UPC # 810024220793
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BW336W81
Zoro #
G303883581
UPC #
810024220793
Country of Origin
China

Description

This is not your ordinary retro shag rug; The Desiree White Shag Rug boost a trellis motif that is perfect for modern spaces yet its plush texture is suitable for cozy homes. It features a 2 inches pile height to encourage bare feet to sink their toes in it and enjoy the comfort. Crafted from polypropylene, this fade and stain resistant design also stands up to the heavy traffic of busy areas in your home. When vacuuming, flip the rug upside down, turn on beater bar setting, and vacuum the backside of the rug to loosen dirt. Repeat as many times as needed. If size permits, shake rug outside when necessary to rid rug of dust and debris. Blot any spills with a clean cloth immediately, do not rub. For long-term care, professional cleaning is recommended. No matter where this rug ends up, we recommend pairing it with a rug pad to keep it in place. So, go ahead elevate your room with this luxurious rug from The Barrow Collection by L’Baiet, it is sure to draw attention.

Features
  • Power-loomed from a blend of polypropylene and jute ensuring durability for years to come
  • Generous 1.97 inch pile height provides ample comfort yet seamless for placement underneath furniture
  • Machine made to withstand high-traffic areas with virtually no shedding
  • Recommended for residential indoor use in any room of your home
  • Use an upright or canister vacuum that do not include a beater bar. If spills occur professional cleaning is recommended
  • Made in Turkey
Specifications
  • Color: White
  • Design: Shag
  • Size: 8' x 10'
  • Collection: Solana
  • Country of Origin: Turkey
  • Weight: 35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.