This item is Discontinued.

L Baiet L Baiet RY120M46 Elsa Traditional Rug; Multi Color - 4 x 6 ft. RY120M46

This item is Discontinued.

L Baiet

L Baiet RY120M46 Elsa Traditional Rug; Multi Color - 4 x 6 ft. (Discontinued)

Mfr # RY120M46
Zoro # G403883054
UPC # 810024221356
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RY120M46
Zoro #
G403883054
UPC #
810024221356
Country of Origin
China

Description

Looking to bring color back to your home in a subtle way instead of changing furniture, invest in the L’Baiet Elsa Multicolor Traditional Rug. Featuring any array of blue, purple and orange hues on an ivory backdrop this area rug anchors the eye and complements room accents. This stunning rug has been power-loomed in Turkey from durable heat-set polypropylene. To keep it from shifting, a rug pad is recommended. Maintenance of this rug is made easy; animal hairs and lint don’t easily adhere to the fibers making vacuuming a breeze. When vacuuming adjust the beater bar and brush at the highest setting as to avoid excess wear. For stains spot clean only with mild detergent and water or have it professionally removed if necessary. We recommend the use of a non-skid pad to keep the rug in place on smooth surfaces. Now, sit back and enjoy the effortless beauty this area rug from the Railay Collection will bring to any room of your home.

Features
  • Power-loomed from a blend of polypropylene and jute ensuring durability for years to come
  • Generous 0.39 inch pile height provides ample comfort yet seamless for placement underneath furniture
  • Machine made construction that is stain resistant, fade resistant and doesn’t shed
  • Recommended for residential indoor use in any room of your home
  • Vacuum when needed If spills occur, spot clean with mild detergent Professional cleaning recommended
  • Made in Turkey
Specifications
  • Color: Mult Ccolor
  • Design: Traditional
  • Size: 4' x 6'
  • Collection: Railay
  • Country of Origin: Turkey
  • Weight: 8 lbs

Ratings & reviews