This item is Discontinued.

L Baiet L Baiet RY829M23 Paige Traditional Rug; Multi Color - 2 x 3 ft. RY829M23

This item is Discontinued.

L Baiet

L Baiet RY829M23 Paige Traditional Rug; Multi Color - 2 x 3 ft. (Discontinued)

Mfr # RY829M23
Zoro # G003883072
UPC # 810024221424
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RY829M23
Zoro #
G003883072
UPC #
810024221424
Country of Origin
China

Description

Embodying the vibrant color selection that distinctively identifies the Railay Collection we introduce the L’Baiet Paige Multicolor Traditional Rug. Gracefully designed with purple, orange, blue and yellow hues this area rug anchors the eye whilst complementing room accents. Constructed from heat-set polypropylene that’s power-loomed in Turkey, this soft area rug is resistant to wear and tear and repel stains. The sturdy yet sleek pile height is easy to clean and suitable for placing under sofas, beds and dinettes. We recommend investing in a rug pad, not only will it hold your rug in place but also help reduce wear over time. Vacuum as often as needed, just be sure to set the beater bar on the highest setting. For those unexpected spills, spot clean with light detergent or have it professionally removed. Enjoy this vintage inspired area rug, it will bring color back to any neutral setting.

Features
  • Power-loomed from a blend of polypropylene and jute ensuring durability for years to come
  • Generous 0.39 inch pile height provides ample comfort yet seamless for placement underneath furniture
  • Machine made construction that is stain resistant, fade resistant and doesn’t shed
  • Recommended for residential indoor use in any room of your home
  • Vacuum when needed If spills occur, spot clean with mild detergent Professional cleaning recommended
  • Made in Turkey
Specifications
  • Color: Multi Color
  • Design: Traditional
  • Size: 2' x 3'
  • Collection: Railay
  • Country of Origin: Turkey
  • Weight: 2 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.