Shop L E JOHNSON
Create Account
1166G602 60 in. Bypass Door Hardware Set
- Mfr # 521963
- Zoro # G904039981
product price:Â
$
88.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 521963
- Zoro #
- G904039981
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Bypass Door Hardware Set.
- For Two Each 0.75 Or 1.38 in. Thick Doors.
- Includes Bronze Tone Steel Track With Convex Rail Design.
- Exclusive Machine Turned & Balanced Wheel Hangers.
- Patented Adjustable Door Guide Stops Pulls & Screws.
- Size - 60 in.
- Dimension - 60 x 1.7 x 1.2 in.
- Item Weight - 3.3 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.