This item is Discontinued.

No Product Image Available

This item is Discontinued.

L-K Industries

Liquid In Glass Thermometer, 12" L (Discontinued)

Mfr # T-3970S/S230FT
Zoro # G7892687
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T-3970S/S230FT
Zoro #
G7892687
UPC #
-
Country of Origin
United States
Item
Liquid In Glass Thermometer
Fill
Spirit
Accuracy
+/-1 ¿F
Application
Agriculture, Petrochemical, Food Manufacturing
Scale Divisions
1 Degrees F
Special Features
Non Mercury
Temp. Range
0 to 230 Degrees F
Standards
ISO/IEC 17025 Accredited
ASTM
S230F
Scale
Fahrenheit
Immersion Type
Full Immersion
Thermometer Type
General Purpose
Scale Type
Liquid-in-Glass
Construction
Glass
Maximum Temperature F
230 Degrees F
Calibration Type
NIST-Traceable
Fluid Material
Blue Liquid
Temperature Range
0 Degrees to 230 Degrees F
Thermometer Color
Clear/White
Minimum Temperature F
0 Degrees F
Includes Sheath
No
Graduations
0.1 Degrees F
Includes NIST-Traceable Certificate
Yes
Compatible Brand and Series
Miller, Weber
Fluid Color
Blue
Fluid
Blue Spirit-Filled
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
230 Degrees F
Maximum Temperature °F
230 Degrees F
Minimum Temperature °F
0 Degrees F
Compatible Brand
Miller, Weber
Temperature Units
Fahrenheit
Maximum Temperature (°F)
230 Degrees F
Display Type
Liquid-in-Glass

Description

Liquid In Glass Thermometer, 0 Degrees to 230 Degrees F, Blue, 0.1 Degrees F Graduations, Liquid-in-Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.