Shop LA CROSSE TECHNOLOGY
Create Account
231770 Wireless Thermometer - Black
- Mfr # 231770
- Zoro # G804144976
product price:Â
$
50.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 231770
- Zoro #
- G804144976
- UPC #
- 757456085692
- Country of Origin
- China
Description
Features
- Indoor and outdoor temperatures in fahrenheit and celsius
- High low temperature records and trend indicators
- Up to 300' transmission range
- Wall hanging or free standing
- Signal strength indicator, low battery indicator
- Station and transmitter each require 2 "aa" batteries not included
- Color: Black
- Indoor Temperature Range: 32 to 122 deg
- Outdoor Temperature Range: -40 To 140 deg
- Weight: 2.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.