Shop LA CROSSE TECHNOLOGY
Create Account
704-1514 5 in. Glass Rain Gauge
- Mfr # 704-1514
- Zoro # G204167186
product price:Â
$
22.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 704-1514
- Zoro #
- G204167186
- UPC #
- 757456088402
- Country of Origin
- China
Description
Features
- Measures up to 5 inches of backyard rainfall
- Stylish easy-to-read design
- Use the included mounting bracket to mount to a post or fence, or use it as a garden/yard stake
- Durable glass housing
- Material: Glass
- Mounting Type: Mounting Bracket
- Product Type: Glass Rain Gauge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.