Shop LA CROSSE TECHNOLOGY
Create Account
WT-8005U-B Atomic Digital Wall Clock with IN Temp and Date-Black
- Mfr # 6168850
- Zoro # G903775248
product price:
$
50.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6168850
- Zoro #
- G903775248
- UPC #
- 757456989341
- Country of Origin
- China
Description
Our consumer electronics products include radio-controlled clocks and watches, wireless weather stations, power monitors, and other measuring devices. We introduced radio-controlled clocks to the US market in 1991 and continue to be on the cutting edge of this technology in America.
Our weather instruments, clocks and watches are calibrated daily to the atomic time standard of the National Institute of Standards and Technology.Atomic Time and Date with Manual Setting.
12/24 Hour Time.
Calendar: Month, Date, Day.
Daylight Saving Time Automatically Updates (DST) (On/Off Option).
U.S. Time Zone Selection: Eastern, Central, Mountain, Pacific.
Time Alarm with Snooze.
Wall Hanging or Free Standing.
Indoor Temperature:14.1°F to 139.8°F (-9.9°C to 59.9°C).
Power Requirements: 2 "AA" Alkaline Batteries (not included).
Battery Life: Up to 24 months.
Color: Black.
Clock dimensions: 8.95" x 7.2" x 1.2".
Our weather instruments, clocks and watches are calibrated daily to the atomic time standard of the National Institute of Standards and Technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.