Lab Safety Supply
Beaker, Tall Form, Glass, 600mL, PK6
- Zoro #: G2685225
- Mfr #: 5YHA6
Tap to zoom
Hover or click to zoom
$36.99
pkg. of 6 ($6.17/ea)
- Beaker Type: Tall Form
- Item: Tall Form Beaker
- Labware Capacity - English: 20.3 oz
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $36.99
Lab Safety Supply #5YHA6 Specifications
- Zoro #: G2685225
- Mfr #: 5YHA6
- Beaker Type: Tall Form
- Item: Tall Form Beaker
- Labware Capacity - English: 20.3 oz
- Color: clear
- Labware Capacity - Metric: 600 mL
- Labware Basic Material: Glass
- Labware Body Material: Glass
- Graduations: Yes
- Graduation Subdivisions: 100 mL
- Disposable/ Reusable: Reusable
- Sterile/Non-Sterile: Non-Sterile
- Capacity: 600mL
- Material of Construction: Glass
- Industry Type: Healthcare
- Height: 165mm
- Labware Inside Dia. - English: 3 in
- Series: 200TH
- Special Features: Pouring Spout
- Labware Inside Dia. - Metric: 76 mm
- Graduation Range: 100 to 600mL
- Labware Body Color: Clear
- Labware Height - Metric: 165 mm
- Labware Outside Dia. - Metric: 80 mm
- Glassware Class: Not Rated
- Autoclavable: Yes
- Labware Height - English: 6.5 in
- Outside Dia.: 80mm
- Labware Outside Dia. - English: 3.1 in
- Product Type: Beaker
- Country of Origin (subject to change): China
Description
Beaker, 600 mL, 20.3 oz, Beaker Type Tall Form, Labware Basic Material Glass, Labware Body Material Glass, Graduations Yes, Graduation Subdivisions 100 mL, Graduation Range 100 to 600mL, Reusable, Non-Sterile, 165 mm, 6.5 in, Autoclavable Yes, Glassware Class Not Rated, Labware Body Color Clear, Package Quantity 6