Shop ZORO SELECT

Bottle, 500 mL, HDPE, PK12 (Formerly Lab Safety Supply)

  • Mfr # 9W698

  • Zoro # G4712337


product price: 
$
58.99
/pk 12, $4.92/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
2.9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9W698
Zoro #
G4712337
UPC #
190735563892
Country of Origin
United Kingdom

Dimensions

Diameter
2.9 in
Screw Closure Size
28mm
Labware Height - English
6.9 in
Height
6-1/2"
Labware Height - Metric
165 mm
Overall Height - Metric
165 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
21 mm
Body Diameter - Metric
75 mm

Details

Item
Laboratory Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
500mL/16 oz.
Labware Closure Material
Polypropylene
Labware Basic Material
Plastic
Graduation Range
Not Specified
Labware Closure Type
Screw On
Labware Closure Color
White Clear
Labware Body Color
Clear
Labware Capacity - English
16 oz
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Round
Labware Capacity - Metric
500 mL
Labware Body Material
HDPE
Labware Clarity
Translucent
Includes Closure
Yes
Standards
FDA
Special Features
FDA Approved Resin, Leak-Proof, Rigid
Closure Liner Material
Unlined
Capacity - English
16.9 fl oz
Clarity
Translucent
Graduated
No
Closure Type
Screw-On
Body Color
Colorless
Bottle Type
Laboratory
Closure Included
Yes
Body Material
HDPE
Closure Color
White
Basic Material
Plastic
Capacity - Metric
500 mL

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 75 mm, Bottle Type Laboratory, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 165 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & reviews