Shop ZORO SELECT

Bottle, Wide Mouth, 256mm H, 128 oz., PK4 (Formerly Lab Safety Supply)

  • Mfr # 52KA24

  • Zoro # G6419290


product price:  $62.79
/pk 4, $15.70/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
157 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52KA24
Zoro #
G6419290
UPC #
-
Country of Origin
United States

Dimensions

Diameter
157 mm
Height
256mm
Labware Width - Metric
89 mm
Labware Height - Metric
256 mm
Labware Screw Closure Size
89-400 mm
Labware Height - English
10.1 in
Labware Depth - Metric
250 mm
Width
89mm
Depth
250mm
Screw Closure Size
89-400 mm
Overall Height - Metric
256 mm
Mouth Size
Wide
Minimum Screw Closure Size
89 mm
Overall Width - Metric
89 mm
Body Diameter - Metric
157 mm
Overall Depth - Metric
250 mm

Details

Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
128 oz.
Special Features
PTFE/Foam Backed Liner
Bottle/Jar Type
Sampling
Labware Basic Material
Glass
Labware Body Color
Clear
Labware Closure Type
Screw On
Bottle/Jar Shape
Round
Labware Capacity - Metric
4 L
Labware Nominal Capacity - Metric
4 L
Labware Closure Material
Polypropylene
Labware Capacity - English
1 gal
Labware Nominal Capacity - English
1 gal
Labware Body Material
Type III Soda Lime Glass
Labware Clarity
Transparent
Includes Closure
Yes
Graduation Range
Not Specified
Labware Closure Liner Design
Flat
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Closure Color
White Clear
Graduation Subdivisions
4,000 mL
Labware Closure Liner Material
PTFE
Nominal Capacity - Metric
4 L
Closure Type
Screw On
Closure Liner Material
PTFE
Closure Liner Design
Flat
Capacity - English
1.05 gal
Closure Color
Clear/White
Basic Material
Glass
Bottle Type
Sampling
Nominal Capacity - English
1 gal
Body Material
Glass
Graduated
Yes
Closure Included
Yes
Body Color
Clear
Capacity - Metric
4 L
Graduation Increments - Metric
4 L
Clarity
Transparent

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 157 mm, Bottle Type Sampling, Capacity - Metric 4 L, Capacity - English 1.05 gal, Overall Height - Metric 256 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 89-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 4 L, Closure Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.