This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9CJU4
- Zoro #
- G3898867
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- M
- Fits Chest Size
- 36 in to 48 in
Details
- Item
- Lab Coat
- Color
- Navy
- Material
- Cotton
- Number of Pockets
- 3
- Closure Type
- Buttons
- Gender
- Women's
- Industry Type
- Healthcare
- Attached Hood
- No
- Product Type
- Lab Coat
- Front Closure
- Buttons
- Shell Material
- Cotton
- Wire Color
- Navy
Description
Lab Coat, Attached Hood No, Closure Type Buttons, Color Navy, Gender Women's, Material Cotton, Number of Pockets 3, Product Type Lab Coat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.