This item is Discontinued.
This item is Discontinued.
Lab Coat, Cotton Twill, 3 Pockets, Buttons (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9NRY4
- Zoro #
- G4229775
- UPC #
- -
- Country of Origin
- United States
- Item
- Lab Coat
- Color
- White
- Material
- Cotton Twill
- Number of Pockets
- 3
- Closure Type
- Buttons
- Industry Type
- Healthcare
- Gender
- Men's
- Attached Hood
- No
- Product Type
- Lab Coat
- Front Closure
- Buttons
Description
Lab Coat, Attached Hood No, Closure Type Buttons, Color White, Gender Men's, Material Cotton Twill, Number of Pockets 3, Product Type Lab Coat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.