Safety Coated Bottle, 168mm H, 16 oz., PK12 (Formerly Lab Safety Supply)

  • Mfr # 52KA62

  • Zoro # G6418916


product price:  $86.25
/pk 12, $7.19/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
74 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52KA62
Zoro #
G6418916
UPC #
-
Country of Origin
United States

Dimensions

Diameter
74 mm
Screw Closure Size
28-400 mm
Labware Screw Closure Size
28-400 mm
Height
168mm
Depth
165mm
Labware Width - Metric
28 mm
Labware Height - Metric
168 mm
Labware Depth - Metric
165 mm
Labware Height - English
6.6 in
Width
28mm
Minimum Screw Closure Size
28 mm
Overall Width - Metric
28 mm
Mouth Size
Narrow
Overall Depth - Metric
165 mm
Overall Height - Metric
168 mm
Body Diameter - Metric
74 mm

Details

Item
Sampling Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
16 oz.
Labware Closure Type
Screw On
Labware Capacity - Metric
500 mL
Labware Capacity - English
16 oz
Labware Closure Liner Design
PolyCone
Labware Nominal Capacity - Metric
500 mL
Labware Closure Liner Material
Polyethylene
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
White Clear
Special Features
Safety Coated
Labware Nominal Capacity - English
16 oz
Includes Closure
Yes
Graduation Range
Not Specified
Bottle/Jar Type
Sampling
Labware Body Material
Type III Soda Lime Glass
Bottle/Jar Shape
Boston Round
Labware Basic Material
Glass
Labware Clarity
Transparent
Pre-Cleaned
None
Labware Closure Material
Thermoset
Labware Body Color
Amber
Closure Color
Clear/White
Closure Liner Design
PolyCone
Nominal Capacity - English
16 oz
Basic Material
Glass
Capacity - English
16.9 fl oz
Closure Included
Yes
Closure Type
Screw On
Bottle Type
Sampling
Nominal Capacity - Metric
500 mL
Body Color
Clear
Closure Liner Material
Polyethylene
Clarity
Transparent
Graduated
No
Capacity - Metric
500 mL
Body Material
Glass

Description

Formerly Lab Safety Supply.


Safety Coated Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 74 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 28-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.