This item is Discontinued.

No Product Image Available

This item is Discontinued.

Lab Safety Supply

T-Shirt, Cotton, Black, S (Discontinued)

Mfr # 9CL63
Zoro # G5724803
Country of Origin Unknown
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9CL63
Zoro #
G5724803
UPC #
-
Country of Origin
Unknown

Dimensions

Size
S

Details

Item
T-Shirt
Color
Black
Material
Cotton
Type
T-Shirt
Style
T-Shirt

Description

T-Shirt, Style T-Shirt, Material Cotton, Color Black, Size S

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.