Shop LABELMASTER
See all product information
Create Account
Corrosive Placard, Corrosive, Blank, PK25
- Mfr # ZEZ4B
- Zoro # G9407671
product price:Â
$
18.15
/pk of 25, $0.73/ea
Key Features
Material
Removable Vinyl
Message
Corrosive, Blank
Product Type
Corrosive Placard
Label Height
10 3/4 in
DOT/UN Product Form
Placard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZEZ4B
- Zoro #
- G9407671
- UPC #
- 887277115107
- Country of Origin
- Switzerland
- Item
- Corrosive Placard
- Material
- Removable Vinyl
- Message
- Corrosive, Blank
- Product Type
- Corrosive Placard
- DOT/UN Product Form
- Placard
- Hazard Class
- Class 8 (Corrosive)
- Shell Material
- Removable Vinyl
- Traction Material
- Removable Vinyl
Dimensions
- Label Height
- 10 3/4 in
- Label Width
- 10 3/4 in
Description
Corrosive Placard, Hazard Class Class 8 (Corrosive), DOT/UN Product Form Placard, Message Corrosive, Blank, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Removable Vinyl, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.