Dangers Good Excepted Quantities Lbl, L350R, PK500

  • Mfr # L350R
  • Zoro # G0270755
product price: 
$
44.59
/pk of 500, $0.09/ea

Key Features

Material
Paper
Width
4 1/8 in
Height
4 1/8 in
Standards
49 CFR 172.312, ICAO 5-3, IMO 5.2
Language
English
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L350R
Zoro #
G0270755
UPC #
-
Country of Origin
Switzerland
Material
Paper
Standards
49 CFR 172.312, ICAO 5-3, IMO 5.2
Language
English
Shape
Rectangle
Legend
Excepted Quantities
Legend/Background Color
Red/White
Write on Surface
Yes
Self-Adhesive
Yes
No. of Labels
500
Item
Dangers Goods Excepted Quantities Label
Metal Detectable
No
UV Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-65 Degrees F
Includes Mounting Hardware
No
Abrasion Resistant
No
Sign Mounting Style
Adhesive
State Specific Sign
No
Sign Header Text Color
Red
Sign Header
No Header
Sign Header Background Color
White
Adhesive Type
Acrylic
Sign Shape
Square
Average Outdoor Durability
30 day
Outdoor Life Expectancy
1 mo
Sign Header Style
Symbol and Text
ANSI 969 Compliant
Yes
Minimum Application Temperature
20 Degrees F
Protective Coating
No Protective Coating
Mirror Print
No
Mounting Pattern
No Mounting Holes
Retroreflective Grade
Not Retroreflective
Sign Legend
Excepted Quantities
ADA Compliant
No
Sign Format
Other Format
Sign Mounting Location
Container
Printed Language
English
Graffiti Resistant
No
Number of Printed Sides
1
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Material
Paper
Maximum Service Temperature
160 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Material Special Properties
Write-On Surface
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
10 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Product Type
Dangers Goods Excepted Quantities Label
Shell Material
Paper
Traction Material
Paper

Dimensions

Width
4 1/8 in
Height
4 1/8 in
Thickness
0.006 in
Depth
4 1/8 in

Description

Dangers Goods Excepted Quantities Label, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Excepted Quantities, Sign Legend Style Symbol and Text, Package Quantity 500

Ratings & reviews