Shop LABELMASTER

Inhalation Hazard Placard, Inhalation Hazard 2, Polycoated Tagboard, 25 PK

  • Mfr # Z-PL28
  • Zoro # G209439943

product price: 
$
57.89
/pk of 25, $2.32/ea

Key Features

Material
Polycoated Tagboard
Message
Inhalation Hazard 2
Language
English
Placard Style
Placard
Container Label/Placard Type
Hazardous Class
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z-PL28
Zoro #
G209439943
UPC #
887277101902
Country of Origin
United States
Item
Inhalation Hazard Placard
Material
Polycoated Tagboard
Message
Inhalation Hazard 2
Language
English
Placard Style
Placard
Container Label/Placard Type
Hazardous Class
Product Type
Inhalation Hazard Placard
Hazard Class
Class 2 (Gases)
DOT/UN Product Form
Placard
Shell Material
Polycoated Tagboard
Traction Material
Polycoated Tagboard

Dimensions

Label Width
10 3/4 in
Label Height
10 3/4 in

Description

Inhalation Hazard Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Placard, Message Inhalation Hazard 2, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Polycoated Tagboard, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.