Miscellaneous Dangerous Goods Placard, Dangerous, PVC, 500 PK

  • Mfr # HSNV9

  • Zoro # G909440096


product price:  $129.99
/pk 500, $0.26/ea
Free Shipping & Returns

Key Features

Material
PVC
Message
Dangerous
Background Color
White
Language
English
Placard Style
Self-Adhesive Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSNV9
Zoro #
G909440096
UPC #
887277011676
Country of Origin
United States

Dimensions

Label Height
4 3/4 in
Label Width
3 15/16 in

Details

Item
Miscellaneous Dangerous Goods Placard
Material
PVC
Message
Dangerous
Background Color
White
Language
English
Placard Style
Self-Adhesive Label
Product Type
Blank Shipping Name Labels
Hazard Class
Class 9 (Miscellaneous Hazardous Material)
Container Label/Placard Type
Hazardous Class
DOT/UN Product Form
Label

Description

Miscellaneous Dangerous Goods Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 9 (Miscellaneous Hazardous Material), DOT/UN Product Form Label, Message Dangerous, Label Width 3 15/16 in, Label Height 4 3/4 in, Material PVC, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.