Shop LABELMASTER
See all product information
Create Account
Inhalation Hazard Placard, Inhalation Hazard 6, Vinyl, 25 PK
Mfr # Z-EZ29
Zoro # G609439970
product price:Â
$
17.79
/pk of 25, $0.71/ea
Key Features
Material
Vinyl
Message
Inhalation Hazard 6
Language
English
Placard Style
Placard
Container Label/Placard Type
Hazardous Class
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-EZ29
- Zoro #
- G609439970
- UPC #
- 887277100325
- Country of Origin
- United States
- Item
- Inhalation Hazard Placard
- Material
- Vinyl
- Message
- Inhalation Hazard 6
- Language
- English
- Placard Style
- Placard
- Container Label/Placard Type
- Hazardous Class
- Product Type
- Inhalation Hazard Placard
- Hazard Class
- Class 6 (Poisonous/Toxic and Infectious Substance)
- DOT/UN Product Form
- Placard
Description
Inhalation Hazard Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Poisonous/Toxic and Infectious Substance), DOT/UN Product Form Placard, Message Inhalation Hazard 6, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl, Package Quantity 25