Shop LABELMASTER
See all product information
Create Account
Combustible Liquid Placard, Combustible, Vinyl, 25 PK
Mfr # Z-EZ9
Zoro # G109440100
product price:Â
$
14.29
/pk 25, $0.57/ea
Key Features
Material
Vinyl
Message
Combustible
Language
English
Placard Style
Placard
Container Label/Placard Type
Hazardous Class
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z-EZ9
- Zoro #
- G109440100
- UPC #
- 887277100417
- Country of Origin
- United States
Dimensions
- Label Width
- 10 3/4 in
- Label Height
- 10 3/4 in
Details
- Item
- Combustible Liquid Placard
- Material
- Vinyl
- Message
- Combustible
- Language
- English
- Placard Style
- Placard
- Container Label/Placard Type
- Hazardous Class
- Hazard Class
- Class 3 (Flammable Liquids)
- DOT/UN Product Form
- Placard
- Product Type
- Combustible Liquid Placard
Description
Combustible Liquid Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Combustible, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov