Shop LABELMASTER
See all product information
Create Account
Flammable Solid Placard, Flammable Solid, Vinyl, 25 PK
Mfr # Z-RVW13
Zoro # G309439997
product price:Â
$
55.95
/pk of 25, $2.24/ea
Key Features
Material
Vinyl
Message
Flammable Solid
Language
English
Background Color
Red
Placard Style
Placard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-RVW13
- Zoro #
- G309439997
- UPC #
- 887277103012
- Country of Origin
- United States
- Item
- Flammable Solid Placard
- Material
- Vinyl
- Message
- Flammable Solid
- Language
- English
- Background Color
- Red
- Placard Style
- Placard
- Product Type
- Flammable Solid Placard
- Container Label/Placard Type
- Hazardous Class
- DOT/UN Product Form
- Placard
- Hazard Class
- Class 4 (Flammable Solids)
Description
Flammable Solid Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 4 (Flammable Solids), DOT/UN Product Form Placard, Message Flammable Solid, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl, Package Quantity 25